1-1/2 in. No Hub Polypropylene Coupling
Blueline® 1-1/2 in. No Hub Polypropylene Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Ribbed SS outer shell with 60 inch-pounds torque setting
- BLPP low durometer inner shell
- 1-1/2 inch connection
- ASTM 1412 compliant
- Creates strong, tight, and reconfigurable joints in chemical waste drainage applications
- The one-piece design of the stainless-steel outer shell offers easier and faster installation
- The ribbing design of the outer shell provides consistent compression on the inner liner for more reliable performance
- Available in 1 1/2", 2", 3", 4", and 6" sizes and pre-grooved at factory
- No-Hub mechanical joint method requires torquing to 60 in-lb
- Used to join blue line FRPP and brown line pipe and fittings
Specifications
- ASTM:
- ASTM F-1412
- Application:
- Commercial, Residential, Industrial, Food Processing
- BAA Compliant:
- No
- Collection:
- Blueline®
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polypropylene
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including antimony trioxide which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 849318004122
- Weight:
- 0.25