1-1/2 in. No Hub x FIPS Plastic Union
Blueline® 1-1/2 in. No Hub x FIPS Plastic Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Loose nut
- 1-1/2 in
- No hub
- Blueline
Specifications
- ASTM:
- ASTM E-84
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- Color Finish Name:
- Blue
- End Connection 1:
- No Hub
- End Connection 2:
- FPT
- End Connections:
- No Hub x FIPS
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Union
- Length:
- 3-1/25
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40
- UPC:
- 849318008274