This product requires certification to purchase.

1-1/2 in. Plastic P-Trap

Orion

Blueline® 1-1/2 in. Plastic P-Trap

  • Fast #
  • Part #O710021
  • Item #1364210
  • Manufacturer Part #710021
5 out of 5 Customer Rating
Brand image
Orion

Blueline® 1-1/2 in. Plastic P-Trap

  • Fast #
  • Part #O710021
  • Item #1364210
  • Manufacturer Part #710021
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Non-Adjustable
  • 1-1/2 in
  • No hub
  • Blueline
  • Requires Certification

Specifications

BAA Compliant:
No
Cleanout:
No
Connection Type:
Sweat
End Connection 1:
No Hub
End Connections:
No Hub
Height:
6-3/25 in
Schedule Class:
40
Trap Material:
Plastic
Trap Size:
1-1/2 in
UPC:
849318008250