1-1/2 in. x 10 ft. Mechanical Joint x No Hub Schedule 40 Global Polypropylene Pipe in Blue
Blueline™ 1-1/2 in. x 10 ft. Mechanical Joint x No Hub Schedule 40 Global Polypropylene Pipe in Blue
Package Quantity Info:
Foot: 1 Stick: 10-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- For use in ambient temperature applications such as cold potable water
- Extruded with straight PP-RCT (single layer) material
- Does not include fiberglass middle layer
- Blueline PP
- Schedule 40
- 1-1/2 in
- 10 ft. lengths
Specifications
- ASTM:
- ASTM F-1412
- Application:
- Residential
- CSA Certified:
- CSA B181.3
- Collection:
- Blueline™
- Color Finish Name:
- Blue
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- No Hub
- End Connections:
- Mechanical Joint x No Hub
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- Yes
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 1-1/2 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including antimony trioxide which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 098268395112
- Wall Thickness:
- 0.145 in