This product requires certification to purchase.

2 in. Duriron x Spigot Mechanical Joint Polypropylene Adapter

Orion

Blueline® 2 in. Duriron x Spigot Mechanical Joint Polypropylene Adapter

  • Fast #
  • Part #O710117
  • Item #3624855
  • Manufacturer Part #710117
4 out of 5 Customer Rating
Brand image
Orion

Blueline® 2 in. Duriron x Spigot Mechanical Joint Polypropylene Adapter

  • Fast #
  • Part #O710117
  • Item #3624855
  • Manufacturer Part #710117
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Duriron
  • 2 in
  • No hub
  • Blueline
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial, Foodservice
Clean Bagged:
No
Collection:
Blueline®
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot x Spigot
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
40
UPC:
849318008564