This product requires certification to purchase.

2 in. Mechanical Joint Plastic CLS Coupling

This product has been replaced by

2IN Coupling NH PLENUM PLUS
Orion 2IN Coupling NH PLENUM PLUS
Manufacturer Part #950113
Orion

Blueline® 2 in. Mechanical Joint Plastic CLS Coupling

  • Fast #
  • Part #O723906
  • Item #5167135
  • Manufacturer Part #723906
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

2IN Coupling NH PLENUM PLUS
Orion 2IN Coupling NH PLENUM PLUS
Manufacturer Part #950113
Orion

Blueline® 2 in. Mechanical Joint Plastic CLS Coupling

  • Fast #
  • Part #O723906
  • Item #5167135
  • Manufacturer Part #723906
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Fast and easy installation
  • Stainless steel outer band
  • Adjustable for project changes
  • Bolts, nuts, and washers meet ASTM B117
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
Mechanical Joint
End Connections
No Hub x Mechanical Joint
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Weight
0.37 lb
Characteristics & Features
Clean Bagged
No
Collection
Blueline®
Color Finish Name
Blue
Fitting Type
Coupling
Material
Plastic
Material Type
PVDF
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
ASTM
ASTM B-117
BAA Compliant
No
FM Approved
No
NSF Certified
No
UPC
849318016279