2 in. Mechanical Joint x Plain End Glass and Polypropylene Adapter
Blueline® 2 in. Mechanical Joint x Plain End Glass and Polypropylene Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Transitions Blueline product to glass piping
- 2 in
- No hub
- Blueline
Specifications
- ASTM:
- ASTM D-4101
- Application:
- Commercial, Residential, Industrial, Foodservice
- Clean Bagged:
- No
- Collection:
- Blueline®
- End Connection 1:
- No Hub
- End Connection 2:
- Spigot
- End Connections:
- No Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 2-29/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Schedule Class:
- 40
- UPC:
- 849318008465