This product requires certification to purchase.

2 in. No Hub Polypropylene Adapter

Orion

Blueline® 2 in. No Hub Polypropylene Adapter

  • Fast #
  • Part #O710124
  • Item #3624856
  • Manufacturer Part #710124
4.1 out of 5 Customer Rating
Brand image
Orion

Blueline® 2 in. No Hub Polypropylene Adapter

  • Fast #
  • Part #O710124
  • Item #3624856
  • Manufacturer Part #710124
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Loose nut
  • 2 in
  • No hub
  • Blueline
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial, Foodservice
Collection:
Blueline®
End Connection 1:
No Hub
End Connection 2:
Spigot
End Connections:
No Hub x Spigot
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
Length:
2-19/50 in
Material:
Plastic
Material Type:
Polypropylene
Schedule Class:
40
UPC:
849318008632