This product requires certification to purchase.

2 in. No Hub x Electrofusion Polypropylene 90 Degree Long Sweep Elbow

Orion

Blueline® 2 in. No Hub x Electrofusion Polypropylene 90 Degree Long Sweep Elbow

  • Fast #
  • Part #O710102
  • Item #805627
  • Manufacturer Part #710102
4.7 out of 5 Customer Rating
Brand image
Orion

Blueline® 2 in. No Hub x Electrofusion Polypropylene 90 Degree Long Sweep Elbow

  • Fast #
  • Part #O710102
  • Item #805627
  • Manufacturer Part #710102
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Houston, TX
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Long sweep 90 degree
  • 2 in
  • No hub
  • Blueline
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial, Food Processing
Clean Bagged:
No
Collection:
Blueline®
Elbow Degree:
90°
End Connection 1:
Spigot
End Connection 2:
Electrofusion
End Connections:
Spigot x Electrofusion
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Long Turn Elbow
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
40
UPC:
849318008410