This product requires certification to purchase.

2 in. Plastic P-Trap

Orion

Blueline® 2 in. Plastic P-Trap

  • Fast #
  • Part #O710119
  • Item #182365
  • Manufacturer Part #710119
4.4 out of 5 Customer Rating
Brand image
Orion

Blueline® 2 in. Plastic P-Trap

  • Fast #
  • Part #O710119
  • Item #182365
  • Manufacturer Part #710119
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable
  • 2 in
  • No hub
  • Blueline
  • Requires Certification

Specifications

Cleanout:
No
Connection Type:
Sweat
End Connection 1:
No Hub
End Connections:
No Hub
Height:
6-9/10 in
Schedule Class:
40
Trap Material:
Plastic
Trap Size:
2 in
UPC:
849318008588