This product requires certification to purchase.

2 in. Universal Plastic Cleanout Plug

Orion

Blueline® 2 in. Universal Plastic Cleanout Plug

  • Fast #
  • Part #O710114
  • Item #1923124
  • Manufacturer Part #710114
4.9 out of 5 Customer Rating
Brand image
Orion

Blueline® 2 in. Universal Plastic Cleanout Plug

  • Fast #
  • Part #O710114
  • Item #1923124
  • Manufacturer Part #710114
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Cleanout
  • Universal
  • 2 in
  • Blueline
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial, Food Processing
BAA Compliant:
No
Clean Bagged:
No
Collection:
Blueline®
Color Finish Name:
Blue
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
2
Fitting Sizes:
2 in
Fitting Type:
Cleanout Plug
Material:
Plastic
Material Type:
Polypropylene
Schedule Class:
40
UPC:
849318008533