2 in. x 10 ft. Polypropylene Schedule 40 Drainage Pipe
Blueline™ 2 in. x 10 ft. Polypropylene Schedule 40 Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 10-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- For use in ambient temperature applications such as cold potable water
- Extruded with straight PP-RCT (single layer) material
- Does not include fiberglass middle layer
- Blueline PP
- Schedule 40
- 2 in
- 10 ft. lengths
Specifications
- ASTM:
- ASTM D-1238, ASTM D-2240, ASTM D-256, ASTM D-2863, ASTM D-3222, ASTM D-4101, ASTM D-570, ASTM D-635, ASTM D-638, ASTM D-785, ASTM D-792, ASTM E-84, ASTM F-1412, ASTM F-1673, ASTM F-696
- Application:
- Residential
- Collection:
- Blueline™
- Color Finish Name:
- Blue
- Diameter - Outside:
- 2-19/50 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- No Hub
- End Connections:
- Mechanical Joint x No Hub
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14 2015
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40
- UPC:
- 849318004450
- Wall Thickness:
- 3/20 in