2 x 1-1/2 x 2 x 1-1/2 in. No Hub Plastic Reducing Tee
Blueline® 2 x 1-1/2 x 2 x 1-1/2 in. No Hub Plastic Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Reducing Double 90 Degree
- 2 in x 1-1/2 in
- No Hub
- Blueline
Specifications
- Application:
- Commercial, Residential, Industrial, Food Processing
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connection 3:
- Spigot
- End Connection 4:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Size 3:
- 1-1/2
- Fitting Size 4:
- 1-1/2
- Fitting Sizes:
- 2 in x 2 in x 1-1/2 in x 1-1/2 in
- Fitting Type:
- Double Sanitary Tee
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Schedule Class:
- 40
- UPC:
- 849318008809