This product requires certification to purchase.

2 x 2 x 1-1/2 in. Polypropylene Mechanical Joint Long Turn Tee Wye

Orion

Blueline® 2 x 2 x 1-1/2 in. Polypropylene Mechanical Joint Long Turn Tee Wye

  • Fast #
  • Part #O710142
  • Item #854593
  • Manufacturer Part #710142
4.3 out of 5 Customer Rating
Brand image
Orion

Blueline® 2 x 2 x 1-1/2 in. Polypropylene Mechanical Joint Long Turn Tee Wye

  • Fast #
  • Part #O710142
  • Item #854593
  • Manufacturer Part #710142
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Reducing long turn
  • 2 x 1-1/2 in
  • No hub
  • Blueline
  • Requires Certification

Specifications

ASTM:
ASTM E-84
Application:
Commercial, Residential, Industrial, Foodservice
BAA Compliant:
No
Collection:
Blueline®
End Connection 1:
Spigot
End Connection 2:
Mechanical Joint
End Connection 3:
No Hub
End Connections:
Spigot x Mechanical Joint x No Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2 in x 2 in x 1-1/2 in
Fitting Type:
Long Turn Combination Wye
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
40
UPC:
849318008762