3 in. Mechanical Joint Polypropylene Coupling
This product has been replaced by
Manufacturer Part #950119
Blueline® 3 in. Mechanical Joint Polypropylene Coupling
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Mechanical Joint
- 3 in
- No Hub
- Blueline
Specifications
- Application:
- Commercial, Residential, Industrial, Food Processing
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 2-19/20
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 280
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- UPC:
- 849318010529
- Weight:
- 0.59