3 in. Mechanical Joint Straight Polypropylene Clean-Out Tee with Plug
Blueline® 3 in. Mechanical Joint Straight Polypropylene Clean-Out Tee with Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Cleanout
- 3 in
- No hub
- Blueline
Specifications
- ASTM:
- ASTM E-84
- Application:
- Commercial, Residential, Industrial, Food Processing
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- End Connection 1:
- Spigot
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Spigot
- End Connections:
- Spigot x Mechanical Joint x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Size 3:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cleanout Tee
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Schedule Class:
- 40
- UPC:
- 849318008939