This product requires certification to purchase.

3 in. Mechanical Joint x Female Polypropylene Adapter

Orion

Blueline® 3 in. Mechanical Joint x Female Polypropylene Adapter

  • Fast #
  • Part #OFAM
  • Item #805632
  • Manufacturer Part #710212
3.3 out of 5 Customer Rating
Brand image
Orion

Blueline® 3 in. Mechanical Joint x Female Polypropylene Adapter

  • Fast #
  • Part #OFAM
  • Item #805632
  • Manufacturer Part #710212
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Female
  • 3 in
  • No Hub
  • Blueline
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
FPT
End Connections
No Hub x FPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
4 in
Characteristics & Features
Clean Bagged
No
Collection
Blueline®
Fitting Type
Adapter
Material
Plastic
Material Type
Polypropylene
Schedule Class
40
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
ASTM
ASTM D-4101
BAA Compliant
No
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
849318009004