3 in. Plastic P-Trap
Blueline® 3 in. Plastic P-Trap
Product Details
Product Details
- Non-Adjustable
- 3 in
- No hub
- Blueline
Specifications
- BAA Compliant:
- No
- Cleanout:
- No
- Connection Type:
- Sweat
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Height:
- 9-1/4 in
- Schedule Class:
- 40
- Trap Material:
- Plastic
- Trap Size:
- 3 in
- UPC:
- 849318009134