3 in. Schedule 80 Polypropylene Pipe
Blueline® 3 in. Schedule 80 Polypropylene Pipe
Package Quantity Info:
Foot: 1 Stick: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Blueline FRPP
- 3 in x 10 ft SCH80
- IAPMO certified operating temp of 220°F
- ASTM F1412-2016 and NSF/ANSI 14-2015 certified
Specifications
- ASTM:
- ASTM F-1412
- Application:
- Chemical, Waste
- Collection:
- Blueline®
- IAPMO Listed:
- Yes
- Length:
- 10
- Material:
- Plastic, Fiberglass
- Material Type:
- Polypropylene
- NSF:
- NSF 14 2015
- NSF Certified:
- Yes
- PipeTubing Size:
- 3
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including antimony trioxide which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Schedule Class:
- 80
- UPC:
- 849318004542