3 in. x 10 ft. Socket Fusion Schedule 40 Polypropylene Pipe in Blue
This product has been replaced by
Manufacturer Part #902600
Blueline® 3 in. x 10 ft. Socket Fusion Schedule 40 Polypropylene Pipe in Blue
Package Quantity Info:
Foot: 1 Stick: 10-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4101
- Application:
- Chemical, Drainage
- Collection:
- Blueline®
- Color Finish Name:
- Blue
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- PipeTubing Size:
- 3 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including antimony trioxide which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Schedule Class:
- 40
- UPC:
- 849318025288