This product requires certification to purchase.

3 x 3 x 1-1/2 in. Mechanical Joint Polypropylene Wye

Orion

Blueline® 3 x 3 x 1-1/2 in. Mechanical Joint Polypropylene Wye

  • Fast #
  • Part #O710242
  • Item #1362081
  • Manufacturer Part #710242
3.8 out of 5 Customer Rating
Brand image
Orion

Blueline® 3 x 3 x 1-1/2 in. Mechanical Joint Polypropylene Wye

  • Fast #
  • Part #O710242
  • Item #1362081
  • Manufacturer Part #710242
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Reducing 45 Degree
  • 3 in x 1-1/2 in
  • No Hub
  • Blueline
  • Requires Certification

Specifications

ASTM:
ASTM E-84
Clean Bagged:
No
Collection:
Blueline®
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
3 in x 3 in x 1-1/2 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
40
UPC:
849318009264