This product requires certification to purchase.

4 in. Mechanical Joint Polypropylene Coupling

This product has been replaced by

COUPLING 4 IN NO HUB BLUELINE PP RIBBED SS OUTER SHIELD LOW DUROMETER BLPP INNER SHIELD REMOVABLE MECHANICAL JOINT ASTM 1412 COMPLIANT
Orion 4 in. No Hub Polypropylene Coupling
Manufacturer Part #950120
Orion

Blueline® 4 in. Mechanical Joint Polypropylene Coupling

  • Fast #
  • Part #O711614
  • Item #182406
  • Manufacturer Part #711614
4 out of 5 Customer Rating
Brand image

This product has been replaced by

COUPLING 4 IN NO HUB BLUELINE PP RIBBED SS OUTER SHIELD LOW DUROMETER BLPP INNER SHIELD REMOVABLE MECHANICAL JOINT ASTM 1412 COMPLIANT
Orion 4 in. No Hub Polypropylene Coupling
Manufacturer Part #950120
Orion

Blueline® 4 in. Mechanical Joint Polypropylene Coupling

  • Fast #
  • Part #O711614
  • Item #182406
  • Manufacturer Part #711614
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Mechanical Joint
  • 4 in
  • No Hub
  • Blueline
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial, Food Processing
Clean Bagged:
No
Collection:
Blueline®
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Length:
3-9/29 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
280
NSF Certified:
No
Pressure - Maximum:
150 psi
UPC:
849318010536
Weight:
0.75 lb