This product requires certification to purchase.

4 in. Mechanical Joint Straight Polypropylene Clean-Out Tee with Plug

Orion

Blueline® 4 in. Mechanical Joint Straight Polypropylene Clean-Out Tee with Plug

  • Fast #
  • Part #O710304
  • Item #547784
  • Manufacturer Part #710304
5 out of 5 Customer Rating
Brand image
Orion

Blueline® 4 in. Mechanical Joint Straight Polypropylene Clean-Out Tee with Plug

  • Fast #
  • Part #O710304
  • Item #547784
  • Manufacturer Part #710304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Cleanout
  • 4 in
  • No hub
  • Blueline
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Mechanical Joint
End Connection 3
Spigot
End Connections
Spigot x Mechanical Joint x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Collection
Blueline®
Fitting Type
Cleanout Tee
Material
Plastic
Material Type
Polypropylene
Schedule Class
40
Warranty & Product Information
Application
Commercial, Residential, Industrial, Food Processing
ASTM
ASTM E-84
BAA Compliant
No
FM Approved
No
NSF Certified
No
UPC
849318009394