This product requires certification to purchase.

4 in. Mechanical Joint x Female Polypropylene Adapter

Orion

Blueline® 4 in. Mechanical Joint x Female Polypropylene Adapter

  • Fast #
  • Part #O710312
  • Item #805633
  • Manufacturer Part #710312
4.4 out of 5 Customer Rating
Brand image
Orion

Blueline® 4 in. Mechanical Joint x Female Polypropylene Adapter

  • Fast #
  • Part #O710312
  • Item #805633
  • Manufacturer Part #710312
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Female
  • 4 in
  • No Hub
  • Blueline
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial, Foodservice
BAA Compliant:
No
Clean Bagged:
No
Collection:
Blueline®
End Connection 1:
No Hub
End Connection 2:
FPT
End Connections:
No Hub x FPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
40
UPC:
849318009462