4 in. No-Hub Acid Waste Long Turn Polypropylene Double Tee Wye
Blueline® 4 in. No-Hub Acid Waste Long Turn Polypropylene Double Tee Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Double long turn
- 4 in
- No hub
- Blueline
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connection 3:
- Spigot
- End Connection 4:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Size 3:
- 4
- Fitting Size 4:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Double Wye
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Schedule Class:
- 40
- UPC:
- 849318009448