This product requires certification to purchase.

4 in. No Hub x Electrofusion Polypropylene 90 Degree Long Sweep Elbow

Orion

Blueline® 4 in. No Hub x Electrofusion Polypropylene 90 Degree Long Sweep Elbow

  • Fast #
  • Part #O710302
  • Item #805629
  • Manufacturer Part #710302
3.9 out of 5 Customer Rating
Brand image
Orion

Blueline® 4 in. No Hub x Electrofusion Polypropylene 90 Degree Long Sweep Elbow

  • Fast #
  • Part #O710302
  • Item #805629
  • Manufacturer Part #710302
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Long sweep 90 degree
  • 4 in
  • No hub
  • Blueline
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial, Food Processing
BAA Compliant:
No
Clean Bagged:
No
Collection:
Blueline®
Elbow Degree:
90
End Connection 1:
Spigot
End Connection 2:
Electrofusion
End Connections:
Spigot x Electrofusion
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Long Turn Elbow
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
40
UPC:
849318009370