4 in. Plastic P-Trap
Blueline® 4 in. Plastic P-Trap
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Non-Adjustable
- 4 in
- No hub
- Blueline
Specifications
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Sweat
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Height:
- 12 in
- Schedule Class:
- 40
- Trap Material:
- Plastic
- Trap Size:
- 4 in
- UPC:
- 849318009592