4 in. Universal Plastic Cleanout Plug
Blueline® 4 in. Universal Plastic Cleanout Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Cleanout
- Universal
- 4 in
- Blueline
Specifications
- Application:
- Commercial, Residential, Industrial, Food Processing
- Clean Bagged:
- No
- Collection:
- Blueline®
- Color Finish Name:
- Blue
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cleanout Plug
- Material:
- Plastic
- Material Type:
- Polypropylene
- Schedule Class:
- 40
- UPC:
- 849318009486