This product requires certification to purchase.

4 in. x 10 ft. Mechanical Joint x No Hub Schedule 40 Global Polypropylene Pipe in Blue

Orion

Blueline™ 4 in. x 10 ft. Mechanical Joint x No Hub Schedule 40 Global Polypropylene Pipe in Blue

  • Fast #
  • Part #O902628
  • Item #9904063
  • Manufacturer Part #902628
4.8 out of 5 Customer Rating
Brand image
Orion

Blueline™ 4 in. x 10 ft. Mechanical Joint x No Hub Schedule 40 Global Polypropylene Pipe in Blue

  • Fast #
  • Part #O902628
  • Item #9904063
  • Manufacturer Part #902628
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

All Sizes


Product Details

Product Description
  • For use in ambient temperature applications such as cold potable water
  • Extruded with straight PP-RCT (single layer) material
  • Does not include fiberglass middle layer
  • Blueline PP
  • Schedule 40
  • 4 in
  • 10 ft. lengths
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
4-1/2 in
End Connection 1
Mechanical Joint
End Connection 2
No Hub
End Connections
Mechanical Joint x No Hub
Length
10 ft
Wall Thickness
0.237 in
Characteristics & Features
Collection
Blueline™
Color Finish Name
Blue
Material
Plastic
Material Type
Polypropylene
PipeTubing Size
4 in
Pipe Wall Type
Solid
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including antimony trioxide which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Schedule Class
40
Warranty & Product Information
Application
Residential
ASTM
ASTM F-1412
BAA Compliant
No
CSA Certified
CSA B181.3
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 14
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
849318004443