This product requires certification to purchase.

4 in. x 10 ft. Schedule 80 Polypropylene Pipe in Blue

Orion

Blueline® 4 in. x 10 ft. Schedule 80 Polypropylene Pipe in Blue

  • Fast #
  • Part #OBL4SCH80PIPE10FT
  • Item #10001131
  • Manufacturer Part #902606
4.2 out of 5 Customer Rating
Brand image
Orion

Blueline® 4 in. x 10 ft. Schedule 80 Polypropylene Pipe in Blue

  • Fast #
  • Part #OBL4SCH80PIPE10FT
  • Item #10001131
  • Manufacturer Part #902606
4.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Blueline FRPP
  • 4 IN x 10 FT SCH80
  • IAPMO certified operating temp of 220 degrees F
  • ASTM F1412-2016 and NSF/ANSI 14-2015 Certified
  • Requires Certification

Specifications

ASTM:
ASTM F-1412, ASTM D-4101, ASTM D-3311
Application:
Chemical
Collection:
Blueline®
Color Finish Name:
Blue
IAPMO Listed:
Yes
Length:
10 ft
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 14 2015
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
4 in
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including antimony trioxide which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Schedule Class:
80
UPC:
849318004535
Wall Thickness:
0.34 in