4 x 3 in. Mechanical Joint Polypropylene Bushing
Blueline® 4 x 3 in. Mechanical Joint Polypropylene Bushing
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Transition
- 4 in x 3 in
- No Hub
- Blueline
Specifications
- ASTM:
- ASTM D-4101, ASTM F-1412
- Application:
- Commercial, Residential, Industrial, Food Processing
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- End Connection 1:
- No Hub
- End Connection 2:
- Spigot
- End Connections:
- No Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 3
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 40
- UPC:
- 849318009660