This product requires certification to purchase.

6 in. Mechanical Joint Straight Polypropylene 45 Degree Elbow

Orion

Blueline® 6 in. Mechanical Joint Straight Polypropylene 45 Degree Elbow

  • Fast #
  • Part #O710400
  • Item #3624840
  • Manufacturer Part #710400
3.4 out of 5 Customer Rating
Brand image
Orion

Blueline® 6 in. Mechanical Joint Straight Polypropylene 45 Degree Elbow

  • Fast #
  • Part #O710400
  • Item #3624840
  • Manufacturer Part #710400
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • 45 Degree
  • 6 in
  • No Hub
  • Blueline
  • Requires Certification

Specifications

ASTM:
ASTM D-4101, ASTM F-1412
Application:
Commercial, Residential, Industrial, Food Processing
BAA Compliant:
No
Clean Bagged:
No
Collection:
Blueline®
Elbow Degree:
45
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Sizes:
6 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
150 psi
Schedule Class:
40
UPC:
849318009882