This product requires certification to purchase.

6 in. x 10 ft. Polypropylene Schedule 40 Drainage Pipe

Orion

Blueline® 6 in. x 10 ft. Polypropylene Schedule 40 Drainage Pipe

  • Fast #
  • Part #O902627
  • Item #9934635
  • Manufacturer Part #902627
3.6 out of 5 Customer Rating
Brand image
Orion

Blueline® 6 in. x 10 ft. Polypropylene Schedule 40 Drainage Pipe

  • Fast #
  • Part #O902627
  • Item #9934635
  • Manufacturer Part #902627
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with chemical material
  • Made with polypropylene
  • Drainage
  • Blueline PP
  • Schedule 40
  • 6 in
  • 10 ft lengths
  • IAPMO certified operating temp of 220°F
  • Certified to UPC and CAN/CSA B181.3 requirements
  • Fire retardant, rigid thermoplastic with good strength and aging properties
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Length
10 ft
Characteristics & Features
Collection
Blueline®
Color Finish Name
Blue
Material
Plastic
Material Type
Polypropylene
PipeTubing Size
6 in
Schedule Class
40
Warranty & Product Information
Application
Chemical Waste Drainage, Laboratories, Schools
BAA Compliant
No
CSA Certified
CSA B181.3
Origin
Domestic
UPC
849318004412