No-Hub/Rionfuse Sediment Polypropylene Drum Trap
Blueline® No-Hub/Rionfuse Sediment Polypropylene Drum Trap
Product Details
Product Details
- Non-Adjustable
- 1-1/2 in
- No hub
- Blueline
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- 808071 Bottle
- Clean Bagged:
- No
- Collection:
- Blueline®
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Drum Trap
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Schedule Class:
- 40
- UPC:
- 849318008328