This product requires certification to purchase.

2x10 PP S40 MJ PIPE BROW

This product has been replaced by

Orion Brown 10 ft. Schedule 40 Polypropylene Pipe
Orion 2 in. x 10 ft. Schedule 40 Polypropylene Pipe
Manufacturer Part #902609
Orion

Brownline® 2x10 PP S40 MJ PIPE BROW

  • Fast #
  • Part #O790203
  • Item #9934627
  • Manufacturer Part #790203
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Orion Brown 10 ft. Schedule 40 Polypropylene Pipe
Orion 2 in. x 10 ft. Schedule 40 Polypropylene Pipe
Manufacturer Part #902609
Orion

Brownline® 2x10 PP S40 MJ PIPE BROW

  • Fast #
  • Part #O790203
  • Item #9934627
  • Manufacturer Part #790203
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 10
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • For use with chemical material
  • Made with polypropylene
  • Drainage
  • Brownline PP
  • Schedule 40
  • 2 in
  • 10 ft. lengths
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
2-3/8 in
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Length
10 ft
Wall Thickness
0.15 in
Characteristics & Features
Collection
Brownline®
Color Finish Name
Brown
Material
Plastic
Material Type
Polypropylene
PipeTubing Size
2 in
Pipe Wall Type
Solid
Schedule Class
40
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
ASTM
ASTM D-2657, ASTM F-1412, ASTM D-4101, ASTM F-1673, ASTM D-3222
BAA Compliant
No
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
No
Origin
Domestic
Type
OPPBBK10
UL Listed
Yes
UPC
849318025394