This product requires certification to purchase.

3 in. Schedule 40 Polypropylene Pipe

Orion

Brownline® 3 in. Schedule 40 Polypropylene Pipe

  • Fast #
  • Part #OBR3SCH40PIPE10FT
  • Item #10001141
  • Manufacturer Part #902610
5 out of 5 Customer Rating
Brand image
Orion

Brownline® 3 in. Schedule 40 Polypropylene Pipe

  • Fast #
  • Part #OBR3SCH40PIPE10FT
  • Item #10001141
  • Manufacturer Part #902610
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Blueline FRPP
  • 3 in x 10 ft SCH40
  • IAPMO certified operating temp of 220°F
  • ASTM F1412-2016 and NSF/ANSI 14-2015 certified
  • Requires Certification
Dimensions & Measurements
Length
10 ft
Characteristics & Features
Collection
Brownline®
Material
Plastic
Material Type
Polypropylene
PipeTubing Size
3 in
Schedule Class
40
Warranty & Product Information
Application
Chemical, Waste
ASTM
ASTM F-1412
IAPMO Listed
Yes
NSF
NSF 14 2015
NSF Certified
Yes
UPC
849318004504