3 in. x 10 ft. Polypropylene Schedule 40 Drainage Pipe
This product has been replaced by
Manufacturer Part #902610
Brownline® 3 in. x 10 ft. Polypropylene Schedule 40 Drainage Pipe
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- For use with chemical material
- Made with polypropylene
- Drainage
- Brownline PP
- Schedule 40
- 3 in
- 10 ft lengths
- IAPMO certified operating temp of 220°F
- Economical non-flame retardant pipe
- Typically used underground
Specifications
- ASTM:
- ASTM D-2657, ASTM D-3222, ASTM D-4101, ASTM F-1412, ASTM F-1673
- Application:
- Chemical Waste Drainage, Laboratories, Schools
- BAA Compliant:
- No
- Collection:
- Brownline®
- Color Finish Name:
- Brown
- Diameter - Outside:
- 3-1/2 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fire Suppression System Rated:
- No
- Length:
- 10
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- PipeTubing Size:
- 3
- Schedule Class:
- 40
- UPC:
- 849318025417