6 in. Schedule 40 Polypropylene Pipe
Brownline® 6 in. Schedule 40 Polypropylene Pipe
Package Quantity Info:
Foot: 1 Stick: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Brownline PP
- 6 in x 10 ft SCH40
- IAPMO certified operating temp of 220°F
- ASTM F1412-2016 and NSF/ANSI 14-2015 certified
Specifications
- ASTM:
- ASTM F-1412
- Application:
- Chemical, Waste
- Collection:
- Brownline®
- IAPMO Listed:
- Yes
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14 2015
- NSF Certified:
- Yes
- PipeTubing Size:
- 6 in
- Schedule Class:
- 40
- UPC:
- 849318004481