2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe
Blueline® 2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Blueline PP
- Schedule 40
- 2 in
- 10 ft. lengths
Specifications
- ASTM:
- ASTM F-1412, ASTM D-4101
- Application:
- Commercial, Residential, Industrial, Foodservice
- Collection:
- Blueline®
- Color Finish Name:
- Blue
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- No Hub
- End Connections:
- Mechanical Joint x No Hub
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40
- UL Listed:
- No