4 x 4 x 1-1/2 in. No-Hub Polypropylene Lateral Tee Wye
Blueline® 4 x 4 x 1-1/2 in. No-Hub Polypropylene Lateral Tee Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 4 in x 1-1/2 in
- No hub
- Reducing long turn
- Blueline
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- Depth:
- 4-3/5 in
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connection 3:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fits Pipe Size:
- 4 in x 1-1/2 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 4 in x 4 in x 1-1/2 in
- Fitting Type:
- Wye
- Height:
- 8-14/25 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Wye
- Schedule Class:
- 40
- Type:
- O710346
- Valve Body Material:
- Plastic
- Weight:
- 20.93 lb
- Width:
- 9-1/2 in