This product requires certification to purchase.

4 in. Mechanical Joint Clean-Out Straight Polypropylene Adapter with Plug

Orion

FRPP NH Series 4 in. Mechanical Joint Clean-Out Straight Polypropylene Adapter with Plug

  • Fast #
  • Part #O710313
  • Item #547787
  • Manufacturer Part #710313
5 out of 5 Customer Rating
Brand image
Orion

FRPP NH Series 4 in. Mechanical Joint Clean-Out Straight Polypropylene Adapter with Plug

  • Fast #
  • Part #O710313
  • Item #547787
  • Manufacturer Part #710313
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Cleanout
  • 4 in
  • No hub
  • Blueline
  • This cleanout adapter with plug is made from Blueline, fire retardant polypropylene
  • It features a 4 inch no hub connection and is designed for use in chemical waste systems
  • Requires Certification

Specifications

Application:
Commercial, Foodservice, Industrial, Residential
Clean Bagged:
No
Collection:
FRPP NH Series
Color Finish Name:
Blue
End Connection 1:
No Hub
End Connection 2:
Mechanical Joint
End Connections:
No Hub x Mechanical Joint
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cleanout Adapter, Straight
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
40
UPC:
849318009479