This product requires certification to purchase.

NGIII PH MONITOR 120V 2-CHANNEL HIGH AND LOW USER-SET ALARM TWO 20 METER CABLE/PROBES

Orion

NGIII PH MONITOR 120V 2-CHANNEL HIGH AND LOW USER-SET ALARM TWO 20 METER CABLE/PROBES

  • Fast #
  • Part #O950231
  • Item #9844625
  • Manufacturer Part #950231
5 out of 5 Customer Rating
Brand image
Orion

NGIII PH MONITOR 120V 2-CHANNEL HIGH AND LOW USER-SET ALARM TWO 20 METER CABLE/PROBES

  • Fast #
  • Part #O950231
  • Item #9844625
  • Manufacturer Part #950231
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2-Channel ph monitor
  • System includes two 20M cables with probes
  • High/Low alarm
  • 120 Volt
  • Requires Certification

Specifications

Height:
19-1/4 in
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
849318002876
Volts:
120V
Weight:
27.0 lb
Width:
12 in