1-1/2 in. No Hub Polypropylene Double Wye
NH Series 1-1/2 in. No Hub Polypropylene Double Wye
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 45 Degree
- 1-1/2 in
- No Hub
- Blueline
Specifications
- ASTM:
- ASTM F-1412, ASTM F-1412, ASTM D-635, ASTM D-4101, ASTM D-2447
- CSA Certified:
- CSA B181.3
- Clean Bagged:
- No
- Collection:
- NH Series
- Color Finish Name:
- Blue
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connection 3:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Schedule Class:
- 40
- UPC:
- 849318008106