This product requires certification to purchase.

2 in. No Hub Polypropylene Double Wye

Orion

NH Series 2 in. No Hub Polypropylene Double Wye

  • Fast #
  • Part #O710105
  • Item #182383
  • Manufacturer Part #710105
4.4 out of 5 Customer Rating
Brand image
Orion

NH Series 2 in. No Hub Polypropylene Double Wye

  • Fast #
  • Part #O710105
  • Item #182383
  • Manufacturer Part #710105
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 45 Degree
  • 2 in
  • No Hub
  • Blueline
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connection 3
Spigot
End Connections
Spigot
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Collection
NH Series
Color Finish Name
Blue
Fitting Type
Wye
Material
Plastic
Material Type
Polypropylene
Schedule Class
40
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
ASTM
ASTM F-1412, ASTM F-1412, ASTM D-635, ASTM D-4101, ASTM D-2447
BAA Compliant
No
CSA Certified
CSA B181.3
FM Approved
No
NSF Certified
No
UPC
849318008441