This product requires certification to purchase.

3 x 3 x 2 in. No Hub Polypropylene Double Lateral Wye

Orion

NH Series 3 x 3 x 2 in. No Hub Polypropylene Double Lateral Wye

  • Fast #
  • Part #O710216
  • Item #854592
  • Manufacturer Part #710216
3.2 out of 5 Customer Rating
Brand image
Orion

NH Series 3 x 3 x 2 in. No Hub Polypropylene Double Lateral Wye

  • Fast #
  • Part #O710216
  • Item #854592
  • Manufacturer Part #710216
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Reducing 45 Degree
  • 3 in x 2 in
  • No Hub
  • Blueline
  • Requires Certification

Specifications

ASTM:
ASTM F-1412, ASTM D-635, ASTM D-4101, ASTM D-2447
BAA Compliant:
No
CSA Certified:
CSA B181.3
Clean Bagged:
No
Collection:
NH Series
Color Finish Name:
Blue
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connection 3:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 3 in x 2 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
40
UPC:
849318009042