4 x 4 x 2 in. No-Hub Plain End Reducing and Sanitary PVDF Tee in Cream
NH Series 4 x 4 x 2 in. No-Hub Plain End Reducing and Sanitary PVDF Tee in Cream
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Reducing 90 degree
- 4 in x 2 in
- No hub
- Plenum Plus PVDF
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- Clean Bagged:
- No
- Collection:
- NH Series
- Color Finish Name:
- Cream
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 4 in x 4 in x 2 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- UPC:
- 849318015340