This product requires certification to purchase.

4 x 4 x 2 in. No Hub Polypropylene Double Lateral Wye

Orion

NH Series 4 x 4 x 2 in. No Hub Polypropylene Double Lateral Wye

  • Fast #
  • Part #O710316
  • Item #805635
  • Manufacturer Part #710316
3.6 out of 5 Customer Rating
Brand image
Orion

NH Series 4 x 4 x 2 in. No Hub Polypropylene Double Lateral Wye

  • Fast #
  • Part #O710316
  • Item #805635
  • Manufacturer Part #710316
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Reducing 45 Degree
  • 4 in x 2 in
  • No Hub
  • Blueline
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connection 3
Spigot
End Connections
Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2 in
Fitting Sizes
4 in x 4 in x 2 in
Characteristics & Features
Clean Bagged
No
Collection
NH Series
Color Finish Name
Blue
Fitting Type
Wye
Material
Plastic
Material Type
Polypropylene
Schedule Class
40
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
ASTM
ASTM F-1412, ASTM D-635, ASTM D-4101, ASTM D-2447
BAA Compliant
No
CSA Certified
CSA B181.3
FM Approved
No
NSF Certified
No
UPC
849318009509