This product requires certification to purchase.

6 in. No Hub Polypropylene 1/8 Bend Long Turn Wye

Orion

NH Series 6 in. No Hub Polypropylene 1/8 Bend Long Turn Wye

  • Fast #
  • Part #OLTYU
  • Item #3624846
  • Manufacturer Part #710405
4 out of 5 Customer Rating
Brand image
Orion

NH Series 6 in. No Hub Polypropylene 1/8 Bend Long Turn Wye

  • Fast #
  • Part #OLTYU
  • Item #3624846
  • Manufacturer Part #710405
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Long turn
  • 6 in
  • No hub
  • Blueline
  • Requires Certification

Specifications

ASTM:
ASTM F-1412, ASTM D-635, ASTM D-4101, ASTM D-2447
Application:
Commercial, Residential, Industrial, Foodservice
CSA Certified:
CSA B181.3
Collection:
NH Series
Color Finish Name:
Blue
End Connection 1:
Spigot
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
Spigot x No Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Long Turn Combination Wye
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
40
UPC:
849318009936