2 in. No Hub Plastic Coupling
Plenum Plus™ 2 in. No Hub Plastic Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Thermal fusion
- 2 in
- Rionfuse
- Plenum Plus PVDF
Specifications
- ASTM:
- ASTM B-117
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Plenum Plus™
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- UPC:
- 849318019263
- Weight:
- 0.41