This product requires certification to purchase.

2 in. No-Hub Rionfuse Straight PVDF 45 Degree Elbow in Cream

Orion

Plenum Plus® 2 in. No-Hub Rionfuse Straight PVDF 45 Degree Elbow in Cream

  • Fast #
  • Part #O723102
  • Item #5167114
  • Manufacturer Part #723102
4.2 out of 5 Customer Rating
Brand image
Orion

Plenum Plus® 2 in. No-Hub Rionfuse Straight PVDF 45 Degree Elbow in Cream

  • Fast #
  • Part #O723102
  • Item #5167114
  • Manufacturer Part #723102
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 45 Degree
  • 2 in
  • No Hub
  • Plenum+
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial, Foodservice
Clean Bagged:
No
Collection:
Plenum Plus®
Color Finish Name:
Cream
Elbow Degree:
45°
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVDF
NSF Certified:
No
Schedule Class:
40
UL Listed:
No
UPC:
849318012592